Menu Search
OMRON #CJ1WOC201

Module, AC/DC Digital Output, Relay, 8 Inputs

SKU # 12647100113 Manufacturer Series: CJ1
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Output
Operating Voltage: 250 VAC / 24 VDC
Ports - Other: 250 VAC / 24 VDC
Number of Inputs: 8
Managed/​Unmanaged: 8
Input Current: 2.0 A
Mounting: 2.0 A
I/​O Application: Output Switch Type: Relay, Connector Type: Removable Terminal Block
Status Indication: Output Switch Type: Relay, Connector Type: Removable Terminal Block
PLC System: CJ1

Additional Info: General Purpose 240 VAC / 24 VDC Outputs