Menu Search
OMRON #CJ1WIA111

Module, AC Digital Input, General Purpose

SKU # 12647100088
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Input
Operating Voltage: 100-120 VAC
Number of Inputs: 16
I/​O Application: General Purpose 120V AC Inputs
PLC System: CJ1

PLC I-O Digital: Type - Digital Input; Operating Voltage - 100-120 VAC; Number of Inputs - 16; I/O Application - General Purpose 120V AC Inputs; Additional Information - Input Current 7.0 mA, Connector Type: Removable Terminal Block; PLC System - CJ1

Additional Info: Input Current 7.0 mA, Connector Type: Removable Terminal Block