You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #CJ1WID211

PLC Digital DC Input Module CJ1M

SKU # 12647100091 Manufacturer Series: CJ1W
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 24 Vdc
Number of Inputs: 16 inputs
Input Current: 7 mA @ 24 Vdc
I/​O Application: General Purpose Inputs
Backplane Current: 80 mA @ 5V
Connection: Terminal Block
PLC System: CJ1M

PLC I-O Digital: Type - PLC Digital DC Input Module; Voltage Category - 24 Vdc; Operating Voltage - 24 Vdc; Number of Inputs - 16 inputs; Input Current - 7 mA @ 24 Vdc; I/O Application - General Purpose Inputs; Backplane Current - 80 mA @ 5V; Connection - Terminal Block; PLC System - CJ1M; Manufacturer Series - CJ1W