Menu Search
OMRON #CJ1WIDP01

PLC Input Module, 24VDC, 14.4VDC, 16, 7 mA At 24VDC Input, Terminal Block

SKU # 12647138930 Manufacturer Series: CJ1W
RoHS Compliant

PLC I-O Digital: Type - PLC Input Module; Voltage Category - 24 VDC; Operating Voltage - 14.4 VDC; Number of Inputs - 16; Input Current - 7 mA At 24 VDC; Off-State Current - 1 mA Max At 5 VDC max; Signal Delay - ON=0.05 ms OFF=0.5 ms; Connection - Terminal Block; Additional Information - Operating Temperature: 0 to 45 deg C; PLC System - CJ1; Manufacturer Series - CJ1W

Additional Info: Operating Temperature: 0 to 45 deg C