(0)

WAGO #750-430/025-000

Digital Input Module, 24VDC, 15-30VDC Operating, 8 inputs, 2.80 mA Input, Cage Clamp

SKU: 40014498995
Manufacturer Series: 750 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: PLC Digital DC Input Module
Voltage Category: 24 Vdc
Operating Voltage: 15-30 Vdc
Number of Inputs: 8 inputs
Input Current: 2.80 mA
Signal Delay: ON=3 ms OFF=3 ms
Connection: Cage Clamp
Description
PLC I-O Digital: Type - PLC Digital DC Input Module; Voltage Category - 24 Vdc; Operating Voltage - 15-30 Vdc; Number of Inputs - 8 inputs; Input Current - 2.80 mA; Signal Delay - ON=3 ms OFF=3 ms; Connection - Cage Clamp; Additional Information - Housing Material: Polycarbonate, Polyamide 6.6, Color: Light Gray, Mounting Type: Din Rail 35mm, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F); Manufacturer Series - 750 Series
Additional Info: Housing Material: Polycarbonate, Polyamide 6.6, Color: Light Gray, Mounting Type: Din Rail 35mm, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)