Menu Search
WAGO #750-504/025-000

Digital Output Module, 24VDC, 24VDC Operating, 4 Outputs, Cage Clamp

SKU # 40014498992 Manufacturer Series: 750 Series
RoHS Compliant
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Operating Voltage: 24 Vdc
Number of Outputs: 4 Outputs
Current Rating Per Output: 0.5A
Connection: Cage Clamp

Additional Info: Housing Material: Polycarbonate, Polyamide 6.6, Color: Light Gray, Mounting Type: Din Rail 35mm, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)