Menu Search
PLC I-O Digital Digital Output Module, 24VDC, 24VDC Operating, 8 Outputs, Cage Clamp

WAGO #750-530/025-000

Digital Output Module, 24VDC, 24VDC Operating, 8 Outputs, Cage Clamp

SKU #40014498990
Manufacturer Series: 750 Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: PLC Digital DC Output Module
Voltage Category: 24 Vdc
Operating Voltage: 24 Vdc
Number of Outputs: 8 Outputs
Current Rating Per Output: 0.5A
Connection: Cage Clamp

Additional Info: Housing Material: Polycarbonate, Polyamide 6.6, Color: Light Gray, Mounting Type: Din Rail 35mm, Operating Temperature: -20 to 60 deg C (-4 to 140 deg F)