Menu Search
EATON/MOELLER #XP-503-15-A10-A00-1V

Computer; 32 GB Storage; 4 GB RAM; 1.65 GHz; 15.6 in. Display

SKU # 64013009818
Type: Widescreen Panel PC
Display: 15.6 in. 1920 x 1080, TFT, PCT, Touchscreen
Storage Drive: 32GB
Processor: 1.65 GHz CPU
RAM Standard: 4 GB
I/​O: (2) USB, RS-232, RS-485
Operating System: Windows 7 Standard Embedded
Mounting: Flush

EME XP-503-15-A10-A00-1V PANEL PC