Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 100-240 VAC, 110-340 VDC; Input Voltage Range - 85-264 VAC, 105-370 VDC; Max. Apparent Input Power - 100 VA; Output Current - 2.1 A; Output Voltage Range - 24 VDC; Frequency - 50/60 Hz; Fuse - 3.5 A; Location - Panel, DIN Rail; Dimensions - 3.74H X 3.54W X '2.95D Inch; Additional Information - Output; 50W; Manufacturer Series - PS5R
Additional Info: Output; 50W