Menu Search
OMRON #CJ1WPA202

PLC Power Supply 100-240V AC 47-63 Hz

SKU # 12647100126 Manufacturer Series: CJ1W
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: PLC Power Supply
Nominal Input Voltage: 100-240V AC
Input Voltage Range: 85-265 VAC
Max. Real Input Power: 14 W
Max. Apparent Input Power: 50 VA
Output Current: 2.8 A @ 5 VDC/0.4 A @ 24 VDC
Output Voltage Range: 5 VDC, 24 VDC
Frequency: 47-63 Hz
Location: Panel, DIN Rail
Dimensions: 3.54H X 1.77W X 3.22D Inch (90 X 45 X 82 mm)

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 100-240V AC; Input Voltage Range - 85-265 VAC; Max. Real Input Power - 14 W; Max. Apparent Input Power - 50 VA; Output Current - 2.8 A @ 5 VDC/0.4 A @ 24 VDC; Output Voltage Range - 5 VDC, 24 VDC; Frequency - 47-63 Hz; Location - Panel, DIN Rail; Dimensions - 3.54H X 1.77W X 3.22D Inch (90 X 45 X 82 mm); Manufacturer Series - CJ1W