Menu Search
PLC Power Supply Modules PLC Power Supply 24 VDC DC
OMRON #CJ1W-PD022

PLC Power Supply 24 VDC DC

SKU # 61264736789 Manufacturer Series: CJ1W
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Module Type: PLC Power Supply
Nominal Input Voltage: 24 VDC
Input Voltage Range: 21.6-26.4 VDC
Max. Real Input Power: 19.6 W
Max. Apparent Input Power: 35 W
Output Current: 2.0 A @ 5 VDC/0.4 A @ 24 VDC
Output Voltage Range: 5 VDC, 24 VDC
Frequency: DC
Location: Panel, DIN Rail
Dimensions: 3.54H X 1.06W X 3.22D Inch (90 X 27 X 82 mm)

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 24 VDC; Input Voltage Range - 21.6-26.4 VDC; Max. Real Input Power - 19.6 W; Max. Apparent Input Power - 35 W; Output Current - 2.0 A @ 5 VDC/0.4 A @ 24 VDC; Output Voltage Range - 5 VDC, 24 VDC; Frequency - DC; Location - Panel, DIN Rail; Dimensions - 3.54H X 1.06W X 3.22D Inch (90 X 27 X 82 mm); Manufacturer Series - CJ1W