You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
OMRON #CJ1WPD022

PLC Power Supply 24 VDC DC

SKU # 12647100129 Manufacturer Series: CJ1W
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Module Type: PLC Power Supply
Nominal Input Voltage: 24 VDC
Input Voltage Range: 21.6-26.4 VDC
Max. Real Input Power: 19.6 W
Max. Apparent Input Power: 35 W
Output Current: 2.0 A @ 5 VDC/0.4 A @ 24 VDC
Output Voltage Range: 5 VDC, 24 VDC
Frequency: DC
Location: Panel, DIN Rail
Dimensions: 3.54H X 1.06W X 3.22D Inch (90 X 27 X 82 mm)

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 24 VDC; Input Voltage Range - 21.6-26.4 VDC; Max. Real Input Power - 19.6 W; Max. Apparent Input Power - 35 W; Output Current - 2.0 A @ 5 VDC/0.4 A @ 24 VDC; Output Voltage Range - 5 VDC, 24 VDC; Frequency - DC; Location - Panel, DIN Rail; Dimensions - 3.54H X 1.06W X 3.22D Inch (90 X 27 X 82 mm); Manufacturer Series - CJ1W