Menu Search
OMRON #NJPA3001

Power Supply Module, 100 to 240VAC Input, 30W, Panel

SKU # 61264767993 Manufacturer Series: Series NJ
RoHS Compliant
Module Type: Power Supply
Input Voltage Range: 100 to 240VAC
Max. Real Input Power: 30W
Max. Apparent Input Power: 120VA
Output Current: 1A at 24VDC, 6A at 5VDC
Output Voltage Range: 5 to 24VDC
Mounting: Panel
Frequency: 47 to 63 Hz
Dimensions: 90 mm H x 70 mm W x 90 mm D