Menu Search
WAGO #750-606

Power Supply Module, 20.4-28.8VDC Input, 24VDC, 30W, 1A at 24VDC

SKU # 40014498984 Manufacturer Series: 750 Series
RoHS Compliant

PLC Power Supply Modules: Module Type - PLC Power Supply; Nominal Input Voltage - 24 VDC; Input Voltage Range - 20.4-28.8 VDC; Max. Real Input Power - 30 W; Output Current - 1.0 A at 24 VDC; Fuse - Electronic; Location - DIN Rail, 35 mm; Dimensions - 2.52H X 1.89W X 3.94D in.; Additional Information - Operating Temperature: 0 to 55 deg C (32 to 131 deg F), Degree of protection: IP20, Color: Light Gray; Manufacturer Series - 750 Series

Additional Info: Operating Temperature: 0 to 55 deg C (32 to 131 deg F), Degree of protection: IP20, Color: Light Gray