(0)

OMRON #CJ2M-CPU35

CPU Module, 160KB, Panel Mount, 0.040us Program Scan, 2560 I/O Points, 40 I/O Modules

SKU: 61264766091
Manufacturer Series: CJ2M
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: PLC Processor
Mounting: Panel
Memory: 160 KB
Program Scan Time: 0.040us
Max. I/O Capacity: 2560 I/O Points, 40 I/O Modules
I/O Bank Capacity: 3 Expansion Racks
Bus/Backplane Load: 0.70A at 5VDC
Communication Ports: USB Port, (1) EtherNet/IP
Description
PLC Processors: Type - PLC Processor; Mounting - Panel; Memory - 160 KB; Program Scan Time - 0.040us; Max. I/O Capacity - 2560 I/O Points, 40 I/O Modules; I/O Bank Capacity - 3 Expansion Racks; Bus/Backplane Load - 0.70A at 5VDC; Communication Ports - USB Port, (1) EtherNet/IP; Additional Information - Program Capacity: 60K Steps; Manufacturer Series - CJ2M
Additional Info: Program Capacity: 60K Steps