PLC Processors: Type - PLC Processor; Mounting - Panel; Memory - 160 KB; Program Scan Time - 0.040us; Max. I/O Capacity - 2560 I/O Points, 40 I/O Modules; I/O Bank Capacity - 3 Expansion Racks; Bus/Backplane Load - 0.70A at 5VDC; Communication Ports - USB Port, (1) EtherNet/IP; Additional Information - Program Capacity: 60K Steps; Manufacturer Series - CJ2M
Additional Info: Program Capacity: 60K Steps