Menu Search
OMRON #CJ2MCPU13

CPU Module, 64KB, Panel Mount, 0.040us Program Scan, 2560 I/O Points, 40 I/O Modules

SKU # 12647100154 Manufacturer Series: CJ2M
Type: PLC Processor
Mounting: Panel
Memory: 64 KB
Program Scan Time: 0.040us
Max. I/​O Capacity: 2560 I/O Points, 40 I/O Modules
I/​O Bank Capacity: 3 Expansion Racks
Bus/​Backplane Load: 0.50A at 5VDC
Communication Ports: USB Port, EtherNet/IP

PLC Processors: Type - PLC Processor; Mounting - Panel; Memory - 64 KB; Program Scan Time - 0.040us; Max. I/O Capacity - 2560 I/O Points, 40 I/O Modules; I/O Bank Capacity - 3 Expansion Racks; Bus/Backplane Load - 0.50A at 5VDC; Communication Ports - USB Port, EtherNet/IP; Additional Information - Program Capacity: 20K Steps; Manufacturer Series - CJ2M

Additional Info: Program Capacity: 20K Steps