Menu Search
OMRON #NJ1019000

Machine Automation Controller, 3MB, Panel Mount, 2560 I/O

SKU # 12647176962 Manufacturer Series: NJ Series
Type: PLC Processor
Mounting: Panel
Memory: 3 MB
Max. I/​O Capacity: 2,560 I/O
Communication Ports: USB, Built-in EtherNet/IP, Built-in EtherCAT

PLC Processors: Type - PLC Processor; Mounting - Panel; Memory - 3 MB; Max. I/O Capacity - 2,560 I/O; Communication Ports - USB, Built-in EtherNet/IP, Built-in EtherCAT; Manufacturer Series - NJ Series