PLC Processors: Type - PLC Processor; Mounting - DIN Rail; Memory - 32K Words; Program Scan Time - 0.1s; Programming - CX-Protocol Software; Max. I/O Capacity - 160 I/O Points, 10 I/O Modules; Bus/Backplane Load - 0.58A@5V DC; Communication Ports - (1) RS-232; Manufacturer Series - CJ1