Menu Search
OMRON #CJ1MCPU11

PLC Processor (1) RS-232 32K Words

SKU # 12647100062 Manufacturer Series: CJ1
Type: PLC Processor
Mounting: DIN Rail
Memory: 32K Words
Program Scan Time: 0.1s
Programming: CX-Protocol Software
Max. I/​O Capacity: 160 I/O Points, 10 I/O Modules
Bus/​Backplane Load: 0.58A@5V DC
Communication Ports: (1) RS-232

PLC Processors: Type - PLC Processor; Mounting - DIN Rail; Memory - 32K Words; Program Scan Time - 0.1s; Programming - CX-Protocol Software; Max. I/O Capacity - 160 I/O Points, 10 I/O Modules; Bus/Backplane Load - 0.58A@5V DC; Communication Ports - (1) RS-232; Manufacturer Series - CJ1