The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
OMRON #CJ1MCPU12ETN

PLC Processor 2 RS-232, Built-in 10/100 Base-TX Ethernet 32 KB data

SKU # 12647138920 Manufacturer Series: CJ1
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: PLC Processor
Mounting: Panel or DIN Rail
Memory: 32 KB (data)
Program Scan Time: 0.1s
Programming: CX- Software
Max. I/​O Capacity: 10 Modules
Bus/​Backplane Load: 0.0 58A@5V DC
Communication Ports: (2) RS-232, Built-in 10/100 Base-TX Ethernet

Processors: Type - PLC Processor; Mounting - Panel or DIN Rail; Memory - 32 KB data; Program Scan Time - 0.1s; Programming - CX- Software; Max. I/O Capacity - 10 Modules; Bus/Backplane Load - 0.0 58A@5V DC; Communication Ports - 2 RS-232, Built-in 10/100 Base-TX Ethernet; Additional Information - Supports: 320 I/O points over 10 local modules. Additional Memory: Optional 64 MB Compact Flash; Manufacturer Series - CJ1

Additional Info: Supports: 320 I/O points over 10 local modules. Additional Memory: Optional 64 MB Compact Flash