Menu Search
OMRON #CP1LL10DRA

Programmable Logic Controller 10 I/O 100/240VAC

SKU # 12647100232 Manufacturer Series: CP1L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 10
Digital Inputs: (6) 100/240VAC
Digital Outputs: (4) Relay
Voltage: 100/240V AC
Memory: 5 Kstep
Communication Ports: USB, Peripheral

Additional Info: High-Speed Counters 100 kHz, 4 Axes