You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
OMRON #CP1LEL20DRD

Programmable Logic Controller, 20 I/O, (12) 24VDC Digital Inputs, 24VDC, 5 Kstep

SKU # 12647100225 Manufacturer Series: CP1L
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 20
Digital Inputs: (12) 24VDC
Digital Outputs: (4) Relay
Voltage: 24V DC
Memory: 5 Kstep
Communication Ports: RS-232C/RS-485 and EtherNet
Programming: CX-Programmer
Included Functions: Ladder Diagrams, Structured Text

PLC Programmable Controllers: Type - Programmable Logic Controller; I/O - 20; Digital Inputs - (12) 24VDC; Digital Outputs - (4) Relay; Voltage - 24VDC; Memory - 5 Kstep; Communication Ports - RS-232C/RS-485 and EtherNet; Programming - CX-Programmer; Included Functions - Ladder Diagrams, Structured Text; Additional Information - I/O Control Method: Cyclic Scan with Immediate Refreshing; Manufacturer Series - CP1L

Additional Info: I/O Control Method: Cyclic Scan with Immediate Refreshing