Menu Search
PLC Programmable Controllers Programmable Logic Controller 20 I/O 24VDC

OMRON #CP1L-L20DR-D

Programmable Logic Controller 20 I/O 24VDC

SKU #61264759401
Manufacturer Series: CP1L
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Logic Controller
I/O: 20
Digital Inputs: (12) 24VDC
Digital Outputs: (8) Relay
Voltage: 24V DC
Memory: 5 Kstep
Communication Ports: USB, Peripheral

PLC Programmable Controllers: Type - Programmable Logic Controller; I/O - 20; Digital Inputs - (12) 24VDC; Digital Outputs - (8) Relay; Voltage - 24VDC; Memory - 5 Kstep; Communication Ports - USB, Peripheral; Additional Information - High-Speed Counters 100 kHz, 4 Axes; Manufacturer Series - CP1L

Additional Info: High-Speed Counters 100 kHz, 4 Axes