Menu Search
OMRON #CP1LM30DRA

Programmable Logic Controller 30 I/O 100/240VAC

SKU # 61264759406 Manufacturer Series: CP1L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 30
Digital Inputs: (18) 100/240VAC
Digital Outputs: (12) Relay
Voltage: 100/240V AC
Memory: 10 Kstep
Communication Ports: USB, Peripheral

Additional Info: High-Speed Counters 100 kHz, 4 Axes