The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
OMRON #CP1LM30DRD

Programmable Logic Controller 30 I/O 24VDC

SKU # 12647100245 Manufacturer Series: CP1L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Programmable Logic Controller
I/​O: 30
Digital Inputs: (18) 24VDC
Digital Outputs: (12) Relay
Voltage: 24V DC
Memory: 10 Kstep
Communication Ports: USB, Peripheral

Additional Info: High-Speed Counters 100 kHz, 4 Axes