Programmable Logic Controller 40 I/O 24VDC

SKU: 61264738170
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Programmable Logic Controller
I/O: 40
Digital Inputs: (24) 24VDC
Digital Outputs: (16) Transistor
Analog Inputs: (4)DC
Analog Outputs: 2
Voltage: 24V DC
Memory: 20 Kstep
Communication Ports: (1)RS-232 (1) RS-422/485, USB, Peripheral
Programming: CX-Programmer Jr.
Included Functions: Encoder Inputs, Counter, Display, Real-Time Clock and I/O Expandable
Manufacturer Series: CP1H
PLC Programmable Controllers: Type - Programmable Logic Controller; I/O - 40; Digital Inputs - (24) 24VDC; Digital Outputs - (16) Transistor; Analog Inputs - (4)DC; Analog Outputs - 2; Voltage - 24VDC; Memory - 20 Kstep; Communication Ports - (1)RS-232 (1) RS-422/485, USB, Peripheral; Programming - CX-Programmer Jr.; Included Functions - Encoder Inputs, Counter, Display, Real-Time Clock and I/O Expandable; Manufacturer Series - CP1H