Menu Search
OMRON #CP1LM40DRA

Programmable Logic Controller 40 I/O 24VDC

SKU # 12647100248 Manufacturer Series: CP1L
Type: Programmable Logic Controller
I/​O: 40
Digital Inputs: (24) 100/240VAC
Digital Outputs: (16) Relay
Voltage: 24V DC
Memory: 10 Kstep
Communication Ports: USB, Peripheral

Additional Info: High-Speed Counters 100 kHz, 4 Axes