Menu Search
PLC Programmable Controllers Programmable Logic Controller 40 I/O 24VDC
OMRON #CP1LM40DRA

Programmable Logic Controller 40 I/O 24VDC

SKU # 61264759412 Manufacturer Series: CP1L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Programmable Logic Controller
I/​O: 40
Digital Inputs: (24) 100/240VAC
Digital Outputs: (16) Relay
Voltage: 24V DC
Memory: 10 Kstep
Communication Ports: USB, Peripheral

Additional Info: High-Speed Counters 100 kHz, 4 Axes