Menu Search
OMRON #CJ1WSRM21

High-Speed I/O Master Module 64/128 (selectable) Input

SKU # 12647100138 Manufacturer Series: CJ1 Series
Type: High-Speed I/O Master Module
Module Function: Facilitates Data Exchange between I/O Devices and Master Bus Module
Inputs: 64/128 (selectable)
Outputs: 64/128 (selectable)
Backplane Current Load: 0.15A @ 5V DC
I/​O Connection: Terminal

PLC Specialized: Type - High-Speed I/O Master Module; Module Function - Facilitates Data Exchange between I/O Devices and Master Bus Module; Inputs - 64/128 (selectable); Outputs - 64/128 (selectable); Backplane Current Load - 0.15A @ 5V DC; I/O Connection - Terminal; Additional Information - Capacity: 256 I/O; 20 words. 128 I/O; 10 words. Cycle time: 0.5 ms @ 750 kbps. Distance: 500m @ 93.75 kbps; Manufacturer Series - CJ1 Series

Additional Info: Capacity: 256 I/O; 20 words. 128 I/O; 10 words. Cycle time: 0.5 ms @ 750 kbps. Distance: 500m @ 93.75 kbps