Menu Search
PVC Conduit Adapters Female Adapter, 5 in. Trade, Threaded Female
ROYAL PIPE #RFA60

Female Adapter, 5 in. Trade, Threaded Female

SKU # 77255545090
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Adapter Type: Rigid PVC Female
Installation: Threaded Female
Trade Size: 5 in.

Additional Info: Length: 5.24 in., Inside Diameter: 5.03 in.