(0)

ROYAL PIPE #RSC40S

Rigid PVC Conduit, 1-1/4 in. Trade, C Configuration

SKU: 77255546615
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid PVC Conduit
Configuration Type: C
Trade Size: 1-1/4 in.
Description
PVC Conduit Bodies: Type - Rigid PVC Conduit; Configuration Type - C; Trade Size - in - 1-1/4