Menu Search
IPEX #TSRC10

Scepter Strain Relief Connector, 1/2 in. Hub, PVC, Threaded

SKU # 42047299547
Type: Cable Strain Relief Connector
Material: PVC
Cable Range: (6) Grommets
Installation: Threaded
Hub Size: 1/2 in.

IPX TSRC10 (77754)1/2INPVCTHRS/R