×

Your shopping cart is empty.

O-Z/GEDNEY  PK-300A

Cable Connector Aluminum

O-Z/GEDNEY

Manufacturer # PK-300A

SKU: 78312600090





Product Description

PVC Conduit Cable Connectors: Type - Cable Connector; Material - Aluminum; Installation - Armor Clamp with Clamping Pieces; Hub Size - 3 in.; Additional Information - Max Dia: 4-5/8 in.; Manufacturer Series - PK-A


Additional: Max Dia: 4-5/8 in.
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Cable Connector
Material: Aluminum
Installation: Armor Clamp with Clamping Pieces
Hub Size: 3 in.
Manufacturer Series: PK-A

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: