Menu Search
ROYAL PIPE #RTSRC10

Cable Strain Relief Connector PVC

SKU # 77255545850
Type: Cable Strain Relief Connector
Material: PVC
Cable Range: (6) Assorted Grommets
Installation: Threaded
Hub Size: 1/2 in.