Menu Search
ROYAL PIPE #RC4X2

Duct Reducer Coupling, 4 x 2 in. Trade, 3.70 in.

SKU # 77255541872
Type: PVC
Length: 3.7 in.
Trade Size: 4 x 2 in.

PVC Conduit Couplings: Type - PVC; Length - 3.70 in.; Trade Size - in - 4 x 2; Additional Information - Duct Reducer Coupling

Additional Info: Duct Reducer Coupling