Menu Search
ROYAL PIPE #RDRC15/10

PVC Conduit Device Box 1

SKU # 77255544685
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof
Configuration: Duplex Recept
Mount: Vertical
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 1; Application - Weatherproof; Configuration - Duplex Recept; Mount - Vertical; Color - Gray