Menu Search
ROYAL PIPE #RTSC15/10

PVC Conduit Device Box 1

SKU # 77255545845
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Non-Weatherproof
Configuration: Switch
Mount: Universal
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 1; Application - Non-Weatherproof; Configuration - Switch; Mount - Universal; Color - Gray