(0)

ROYAL PIPE #RVSC15/10

PVC Conduit Device Box 1

SKU: 77255545940
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof Operator
Configuration: Toggle Switch Lever
Mount: Vertical
Color: Gray
Description
PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 1; Application - Weatherproof Operator; Configuration - Toggle Switch Lever; Mount - Vertical; Color - Gray