Menu Search
ROYAL PIPE #RWDR15/10

PVC Conduit Device Box 1

SKU # 77255546093
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: PVC Conduit Device Box
Gangs: 1
Application: Weatherproof
Configuration: Duplex Recept
Mount: Vertical
Color: Gray