Menu Search
ROYAL PIPE #RDRC20-2

PVC Conduit Device Box 2

SKU # 77255544686
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: PVC Conduit Device Box
Gangs: 2
Application: Non-Weatherproof
Configuration: (2) Duplex Recept
Mount: Universal
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 2; Application - Non-Weatherproof; Configuration - (2) Duplex Recept; Mount - Universal; Color - Gray