Menu Search
ROYAL PIPE #RTSC20-2

PVC Conduit Device Box 2

SKU # 77255545846
Cover Type: PVC Conduit Device Box
Gangs: 2
Application: Non-Weatherproof
Configuration: (2) Toggle Switch
Mount: Universal
Color: Gray

PVC Conduit Device Box Covers: Cover Type - PVC Conduit Device Box; Gangs - 2; Application - Non-Weatherproof; Configuration - (2) Toggle Switch; Mount - Universal; Color - Gray