(0)

IPEX #FDS101520

Deep Box, 1 Gangs, FDS, 1 Hub, 1/2 in., 3/4 in., 1 in. Hub, 2.75 in. D, End

SKU: 62245477299
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FDS
Number of Hubs: 1
Hub Placement: End
Hub Size: 1/2 in., 3/4 in., 1 in.
Depth: 2.75 in.
Mtg Lugs: 2
Manufacturer Series: Scepter F-Series
Description
PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Gangs - 1; Configuration Type - FDS; Number of Hubs - 1; Hub Placement - End; Hub Size - in - 1/2, 3/4, 1; Depth - 2.75 in.; Mtg Lugs - 2; Manufacturer Series - Scepter F-Series