Menu Search
ROYAL PIPE #RFS2-20

PVC Conduit Device, 2 Gangs, FS, 1, 1 in. Hub

SKU # 77255545216 Manufacturer Series: F
Box Type: PVC Conduit Device
Gangs: 2
Configuration Type: FS
Number of Hubs: 1
Hub Size: 1 in.