Menu Search
ROYAL PIPE #RFS2-15

PVC Conduit Device, 2 Gangs, FS, 1, 3/4 in. Hub

SKU # 77255545215 Manufacturer Series: F
Box Type: PVC Conduit Device
Gangs: 2
Configuration Type: FS
Number of Hubs: 1
Hub Size: 3/4 in.