Menu Search
ROYAL PIPE #RFD

PVC Conduit Device FD Blank

SKU # 77255545160
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FD Blank
Depth: 2.75 in.
Mtg Lugs: 2

PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Gangs - 1; Configuration Type - FD Blank; Depth - 2.75"; Mtg Lugs - 2