Menu Search
ROYAL PIPE #RFS15

PVC Conduit Device FS 3/4 in.

SKU # 77255545210
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FS
Number of Hubs: 1
Hub Placement: End
Hub Size: 3/4 in.
Depth: 2 in.
Mtg Lugs: 2