Menu Search
ROYAL PIPE #RFSC10

PVC Conduit Device FSC 1/2 in.

SKU # 77255545220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSC
Number of Hubs: 2
Hub Placement: (1) Each End
Hub Size: 1/2 in.
Depth: 2 in.
Mtg Lugs: 2