Menu Search
ROYAL PIPE #RFSCC15

PVC Conduit Device FSC 1/2 in.

SKU # 77255545235
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Box Type: PVC Conduit Device
Gangs: 1
Configuration Type: FSC
Number of Hubs: 3
Hub Placement: (2) End (1) End
Hub Size: 1/2 in.
Depth: 2 in.
Mtg Lugs: 4

PVC Conduit Device Boxes: Box Type - PVC Conduit Device; Gangs - 1; Configuration Type - FSC; Number of Hubs - 3; Hub Placement - (2) End (1) End; Hub Size - in - 1/2; Depth - 2.00"; Mtg Lugs - 4