(0)

ROYAL PIPE #REE6045

Conduit Elbow, 5 in., 40 Schedule/Series, 45 Deg Bend, Belled End

SKU: 77255546430
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Rigid PVC
Schedule/Series: 40
Bend Degree: 45
Trade Size: 5 in.
End: Belled
Description
PVC Conduit Elbows: Type - Rigid PVC; Schedule/Series - 40; Bend Degree - 45; Trade Size - in - 5; End - Belled